Zoro Homepage

Rust Preventative Spray Paint, Leather Brown, Gloss, Solvent, 12 oz

  • Mfr # K02707007

  • Zoro # G7600684


product price: $9.99
/ea

Key Features

Color Family
Brown
Net Weight
12 oz
Sheen
Gloss
Coverage
25 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02707007
Zoro #
G7600684
UPC #
724504270799
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Rust Preventative Spray Paint
Color
Leather Brown
Color Family
Brown
Net Weight
12 oz
Sheen
Gloss
Coverage
25 sq ft
Base Type
Solvent
Dry Time
25 min
Application Method
Spray
Exposure Conditions
Exterior, Interior
Standards
MIR Compliant
Resin Type
Alkyd Enamel
Dry Time Tack Free
2 hr.
Application Temperature
55 Degrees to 75 Degrees F
Paint and Primer Finish
Gloss
Minimum Application Temperature
55 Degrees F
Flammability
Flammable
Opacity
100 %
Finish Texture
Smooth
Sub Brand
Fusion
Compatible Surface Material
Masonry, Metal, Plastic, Wood
Resistance Properties
Rust-Resistant
Coating Application
General Purpose Spray Paint
Dry Time to Recoat
2 hr to 48 hr
Container Type
Aerosol Can
Maximum Application Temperature
75 Degrees F

Description

Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Brown, Compatible Surface Material Laminate, Masonry, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Alkyd Enamel, Color Espresso, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.