Zoro Homepage
This item is Discontinued.
Krylon White, Flat, 15 oz K00909007

White, Flat, 15 oz (Discontinued)

  • Mfr # K00909007
  • Zoro # G704344254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00909007
Zoro #
G704344254
UPC #
724504009092
Country of Origin
Unknown

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Whites
Color
White
Paint and Primer Finish
Flat
Net Weight
15 oz
Base Type
Alkyd
Paint and Primer Surface Material
Metal, Wood

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.