Rust Tough Enamel, Aluminum, 1Gal
- Mfr # K09742008
- Zoro # G222806449
product price:Â
$
52.15
/ea
Key Features
Resin Type
Alkyd
Compatible Surface Material
Metal, Steel
Base Type
Oil
Sub-Brand
Rust Tough
Series
Rust Tough
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K09742008
- Zoro #
- G222806449
- UPC #
- 724504086475
- Country of Origin
- United States
- Resin Type
- Alkyd
- Compatible Surface Material
- Metal, Steel
- Base Type
- Oil
- Item
- Multipurpose Protective Coatings - Direct-to-Metal Coatings
- Sub-Brand
- Rust Tough
- Series
- Rust Tough
- Standards
- OSHA 29 CFR 1910.1200
- Resistance Properties
- Chemical-Resistant
- Use Location
- Exterior, Interior
- Color
- Aluminum
- Paint Type
- Metallic Paint
- VOC Content Weight
- 393 g/L
- Application Temperature - Minimum
- 55 Degrees F
- Application Temperature - Maximum
- 75 Degrees F
- Application Method
- Brush
- Dry Time - Touch - Maximum
- 4 hr
- Dry Time - Handle - Maximum
- 8 hr
- Wire Color
- Aluminum
Dimensions
- Container Size
- 1 gal
Description
Multipurpose Protective Coatings - Direct-to-Metal Coatings, Aluminum, Application Method Brush, Standards OSHA 29 CFR 1910.1200
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.