Rust Tough Enamel, Black, Gloss, 1G
- Mfr # K09730008
- Zoro # G922806435
product price:Â
$
46.85
/ea
Key Features
Series
Rust Tough
Application Temperature - Maximum
75 Degrees F
Application Temperature - Minimum
55 Degrees F
Application Method
Brush
Base Type
Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K09730008
- Zoro #
- G922806435
- UPC #
- 724504086345
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Series
- Rust Tough
- Application Temperature - Maximum
- 75 Degrees F
- Application Temperature - Minimum
- 55 Degrees F
- Application Method
- Brush
- Base Type
- Oil
- Paint Type
- General Purpose Paint
- Sheen
- Gloss
- VOC Content Weight
- 244 g/L
- Sub-Brand
- Rust Tough
- Resistance Properties
- Chemical-Resistant, Fade-Resistant
- Compatible Surface Material
- Metal, Steel
- Resin Type
- Alkyd
- Dry Time - Touch - Maximum
- 4 hr
- Item
- Multipurpose Protective Coatings - Direct-to-Metal Coatings
- Use Location
- Exterior, Interior
- Color
- Black
- Standards
- OSHA 29 CFR 1910.1200
- Dry Time - Handle - Maximum
- 8 hr
- Wire Color
- Black
Description
Multipurpose Protective Coatings - Direct-to-Metal Coatings, Black, Application Method Brush, Standards OSHA 29 CFR 1910.1200
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.