
Rust Tough Enamel Spray Paint, Gloss, Classic Gray, 12 oz, Can
Mfr # K09262008
Zoro # G714657856
product price: $10.99
/eaSold in multiples of 6 for $65.94
Key Features
Coverage
25 sq-ft
Dry Time
25 min
Container Size
12 oz
Paint and Primer Finish
Gloss
Compatible Surface Material
Metal Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K09262008
Zoro #
G714657856
UPC #
724504082644
Country of Origin
United States
Dimensions
Container Size
12 oz
Details
Color
Classic Gray
Coverage
25 sq-ft
Dry Time
25 min
Paint and Primer Finish
Gloss
Compatible Surface Material
Metal Wood
Description
Krylon Rust Tough with Anti-Rust Technology provides premium protection from corrosion and rust on metal, chemical resistance, fade resistance and can be applied directly to metal surfaces.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.