
Rust Tough Enamel Spray Paint, Gloss, Light Gray, 12 oz, Can
Mfr # K09261008
Zoro # G114657814
product price: $13.29
/eaSold in multiples of 6 for $79.74
Key Features
Coverage
25 sq-ft
Dry Time
25 min
Paint and Primer Finish
Gloss
Container Size
12 oz
Compatible Surface Material
Metal Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K09261008
Zoro #
G114657814
UPC #
724504082590
Country of Origin
United States
Dimensions
Container Size
12 oz
Details
Color
Light Gray
Coverage
25 sq-ft
Dry Time
25 min
Paint and Primer Finish
Gloss
Compatible Surface Material
Metal Wood
Description
Krylon Rust Tough with Anti-Rust Technology provides premium protection from corrosion and rust on metal, chemical resistance, fade resistance and can be applied directly to metal surfaces.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.