Zoro Homepage

Rust Tough Enamel Spray Paint, Gloss, Safety Blue, 12 oz, Can

  • Mfr # K09271008

  • Zoro # G114657715


product price: $10.99
/ea
Sold in multiples of 6 for $65.94

Key Features

Coverage
25 sq-ft
Dry Time
25 min
Paint and Primer Finish
Gloss
Container Size
12 oz
Compatible Surface Material
Metal Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K09271008
Zoro #
G114657715
UPC #
724504082705
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Safety Blue
Coverage
25 sq-ft
Dry Time
25 min
Paint and Primer Finish
Gloss
Compatible Surface Material
Metal Wood

Description

Krylon Rust Tough with Anti-Rust Technology provides premium protection from corrosion and rust on metal, chemical resistance, fade resistance and can be applied directly to metal surfaces.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.