Shop KRYLON
See all product information
Create Account
Rust Tough Enamel, White, Gloss, 1G
- Mfr # K09729008
- Zoro # G622806483
product price:Â
$
46.85
/ea
Key Features
Application Temperature - Maximum
75 Degrees F
Use Location
Exterior, Interior
Color
White
Application Temperature - Minimum
55 Degrees F
Base Type
Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K09729008
- Zoro #
- G622806483
- UPC #
- 724504086086
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Application Temperature - Maximum
- 75 Degrees F
- Use Location
- Exterior, Interior
- Color
- White
- Application Temperature - Minimum
- 55 Degrees F
- Base Type
- Oil
- Resistance Properties
- Chemical-Resistant, Fade-Resistant
- VOC Content Weight
- 244 g/L
- Sheen
- Gloss
- Application Method
- Brush
- Sub-Brand
- Rust Tough
- Item
- Multipurpose Protective Coatings - Direct-to-Metal Coatings
- Resin Type
- Alkyd
- Standards
- OSHA 29 CFR 1910.1200
- Paint Type
- General Purpose Paint
- Compatible Surface Material
- Metal, Steel
- Dry Time - Touch - Maximum
- 4 hr
- Dry Time - Handle - Maximum
- 8 hr
- Series
- Rust Tough
- Wire Color
- White
Description
Multipurpose Protective Coatings - Direct-to-Metal Coatings, White, Application Method Brush, Standards OSHA 29 CFR 1910.1200
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.