Rust Tough Primer, Gray Primer, 1G
- Mfr # K09765008
- Zoro # G122806594
product price:Â
$
52.15
/ea
Key Features
Application Temperature - Minimum
55 Degrees F
Sub-Brand
Rust Tough
Use Location
Exterior, Interior
Sheen
Ultra-Flat
Base Type
Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K09765008
- Zoro #
- G122806594
- UPC #
- 724504086499
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Application Temperature - Minimum
- 55 Degrees F
- Sub-Brand
- Rust Tough
- Use Location
- Exterior, Interior
- Sheen
- Ultra-Flat
- Base Type
- Oil
- Dry Time - Handle - Maximum
- 8 hr
- VOC Content Weight
- 241 g/L
- Application Temperature - Maximum
- 75 Degrees F
- Resin Type
- Alkyd
- Item
- Multipurpose Protective Coatings - Direct-to-Metal Coatings
- Resistance Properties
- Chemical-Resistant, Fade-Resistant
- Series
- Rust Tough
- Compatible Surface Material
- Metal, Steel
- Color
- Gray
- Dry Time - Touch - Maximum
- 4 hr
- Standards
- OSHA 29 CFR 1910.1200
- Application Method
- Brush
- Paint Type
- General Purpose Paint and Primer
- Wire Color
- Gray
Description
Multipurpose Protective Coatings - Direct-to-Metal Coatings, Gray, Application Method Brush, Standards OSHA 29 CFR 1910.1200
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.