Short Cuts(R) Spray Paint, Chrome, 3 oz.
- Mfr # KSCS032
- Zoro # G722806550
product price:Â
$
6.69
/ea
Sold in multiples of 6 for
$40.14
Key Features
Resistance Properties
Chemical-Resistant
Finish Texture
Metallic
Coating Application
General Purpose Spray Paint
Use Location
Interior
Minimum Application Temperature
55 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSCS032
- Zoro #
- G722806550
- UPC #
- 724504000327
- Country of Origin
- United States
- Resistance Properties
- Chemical-Resistant
- Finish Texture
- Metallic
- Coating Application
- General Purpose Spray Paint
- Use Location
- Interior
- Minimum Application Temperature
- 55 Degrees F
- Opacity
- 100 %
- Maximum Application Temperature
- 75 Degrees F
- Item
- Spray Paints - Craft & Hobby Spray Paints
- Net Weight
- 3 oz
- Sheen
- Metallic
- Features
- Acid-Free, Archival Safe, Coordinates with Short Cuts(R) Brush on Paints and Pens, Fast-Dry
- Dry Time to Recoat
- 3 hr
- Container Type
- Aerosol Can
- Dry Time
- 15 min to 3 hr
- Standards
- OSHA 29 CFR 1910.1200
- Coverage Area
- 1 to 3 sq ft
- VOC Content
- 573 g/L
- Color
- Chrome
- Resin Type
- Modified Alkyd
- Compatible Surface Material
- Fabric, Glass, Metal, Plastic, Wood
- Sub Brand
- Short Cuts
- Base Type
- Solvent
- Series Number
- Short Cuts
- Wire Color
- Chrome
Dimensions
- Container Size
- 6 oz
- Fits Chest Size
- Acid-Free, Archival Safe, Coordinates with Short Cuts(R) Brush on Paints and Pens, Fast-Dry
Description
Spray Paints - Craft & Hobby Spray Paints, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Fabric, Glass, Metal, Plastic, Wood, Sheen Metallic, Finish Texture Metallic, Resin Type Modified Alkyd, Color Chrome, Container Size 6 oz, Coverage Area 1 to 3 sq ft, Base Type Solvent, Dry Time 15 min to 3 hr, Use Location Interior, Sub Brand Short Cuts, Container Type Aerosol Can, Dry Time to Recoat 3 hr
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.