Zoro Homepage
This item is Discontinued.
Krylon Silver, Flat, 12 oz K01502A07

Silver, Flat, 12 oz (Discontinued)

  • Mfr # K01502A07
  • Zoro # G104344250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01502A07
Zoro #
G104344250
UPC #
755770005624
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Metallics
Color
Silver
Paint and Primer Finish
Flat
Net Weight
12 oz
Paint and Primer Surface Material
Metal, Steel, Wood

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.