Zoro Homepage

Spray Paint, Silver Metallic, Stainless Steel, Solvent, 11 oz

  • Mfr # K02400777

  • Zoro # G6628577


product price: $12.79
/ea

Key Features

Color
Silver Metallic
Color Family
Silver
Net Weight
11 oz
Sheen
Stainless Steel
Coverage
25 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02400777
Zoro #
G6628577
UPC #
724504024002
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Spray Paint
Color
Silver Metallic
Color Family
Silver
Net Weight
11 oz
Sheen
Stainless Steel
Coverage
25 sq ft
Base Type
Solvent
Dry Time
10 min
Application Method
Spray
Dry Time Tack Free
10 min.
Paint and Primer Finish
Stainless Steel
Application Temperature
50 Degrees to 85 Degrees F
Exposure Conditions
Exterior, Interior
Standards
OSHA 29 CFR 1910.1200
Resin Type
Modified Alkyd
Maximum Application Temperature
85 Degrees F
Finish Texture
Smooth
Compatible Surface Material
Iron, Metal, Wood
Sub Brand
Krylon
Opacity
100 %
Minimum Application Temperature
50 Degrees F
Coating Application
General Purpose Spray Paint
Dry Time to Recoat
7 days

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Glass, Iron, Metal, Wood, Sheen Low-Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Silver Metallic, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 10 min, Use Location Exterior, Interior, Sub Brand Krylon, Dry Time Tack Free 10 min, Dry Time to Recoat 7 days, Maximum Application Temperature 85 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.