Spray Adhesive, 11 fl oz, Aerosol Can
- Mfr # K09090007
- Zoro # G222738085
product price:Â
$
11.55
/ea
Sold in multiples of 6 for
$69.30
Key Features
Maximum Application Temperature
75 Degrees F
Spray Adhesive High Tack
Yes
Color
Clear
Features
Fast, Aggressive Tack for Immediate Adhesion
Functional Cure
30 minutes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K09090007
- Zoro #
- G222738085
- UPC #
- 724504090908
- Country of Origin
- United States
- Maximum Application Temperature
- 75 Degrees F
- Spray Adhesive High Tack
- Yes
- Color
- Clear
- Features
- Fast, Aggressive Tack for Immediate Adhesion
- Functional Cure
- 30 minutes
- Spray Adhesive Pressure Sensitive
- No
- Materials Bonded
- Ceramic, Glass, Metal, Paper, Plastic, Wood
- Working Time
- 30 min
- Spray Pattern
- Web
- Standards
- OSHA 29 CFR 1910.1200
- Item
- Spray Paints - Craft & Hobby Spray Paints
- Container Type
- Aerosol Can
- Primary Application
- General Purpose Bonding & Repair, Woodworking & Carpentry
- Minimum Application Temperature
- 55 Degrees F
- Series
- High Strength Spray Adhesive
- Wire Color
- Clear
Dimensions
- Container Size
- 11 fl oz
- Fits Chest Size
- Fast, Aggressive Tack for Immediate Adhesion
Description
Spray Paints - Craft & Hobby Spray Paints, Container Size 11 fl oz, Container Type Aerosol Can, Series High Strength Spray Adhesive, Features Fast, Aggressive Tack for Immediate Adhesion, Materials Bonded Ceramic, Glass, Metal, Paper, Plastic, Wood, Standards OSHA 29 CFR 1910.1200, Functional Cure 30 minutes, Low Odor No, Maximum Application Temperature 75 Degrees F, Maximum Performance Temperature Not Applicable, Working Time 30 min
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.