Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Almond, Gloss, Solvent, 12 oz

  • Mfr # K05500007

  • Zoro # G107200140


product price: $7.59
/ea

Key Features

Net Weight
12 oz
Coverage
20 to 25 sq ft
Base Type
Solvent
Dry Time
10 minute
Dry Time Tack Free
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K05500007
Zoro #
G107200140
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Almond
Net Weight
12 oz
Sheen
Gloss
Coverage
20 to 25 sq ft
Base Type
Solvent
Dry Time
10 minute
Dry Time Tack Free
1 hr
Resin Type
Acrylic
Exposure Conditions
Exterior, Interior
Dry Time to Recoat
1 hr
Sub Brand
COLORmaxx
Compatible Surface Material
Fabric, Glass, Metal, Paper, Papier-mâché, Plaster, Wicker, Wood
Series Number
5500
Maximum Application Temperature
75 Degrees F
Finish Texture
No Texture
Resistance Properties
Chemical Resistant
Surface Texture
Smooth
Minimum Application Temperature
55 Degrees F
Opacity
100 %
Coating Application
Rust Preventative Spray Paint

Description

Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Beige, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Paper, Papier-m�ch�, Plaster, Wicker, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic, Color Almond, Container Size 12 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 minute, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.