Rust Preventative Spray Paint, Almond, Satin, 12 oz (Discontinued)
- Mfr # K06902600
- Zoro # G0347140
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K06902600
Zoro #
G0347140
UPC #
724504690269
Country of Origin
United States
Details
Item
Rust Preventative Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Beiges
Color
Almond
Paint and Primer Finish
Satin
Net Weight
12 oz
Coverage
25 sq ft
Dry Time
8 min
Base Type
Solvent
Paint and Primer Surface Material
Ceramic, Concrete, Glass, Masonry, Metal, Plaster, Wood
Dry Time Tack Free
30 min
Resin Type
Alkyd Enamel
Application Temperature
50 to 85 Degrees F
Color Family
Beiges
Spray Paints Item
Rust Preventative Spray Paint
Dry Time Recoat
2 hr
Paint Sub-Brand
Rust Protector
Description
Rust Preventative Spray Paint, Color Family Beiges, Resin Type Alkyd Enamel, Color Almond, Base Type Solvent, Dry Time 8 min, Dry Time Tack Free 30 min, Net Weight 12 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.