Zoro Homepage

Spray Paint, Black, Flat, 3 oz

  • Mfr # KSCS056

  • Zoro # G705301133


product price: $4.59
/ea
Sold in multiples of 6 for $27.54

Key Features

Color Family
Black
Net Weight
3 oz
Sheen
Flat
Paint and Primer Finish
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSCS056
Zoro #
G705301133
UPC #
72450400563
Country of Origin
United States

Details

Item
Spray Paint
Color
Black
Color Family
Black
Net Weight
3 oz
Sheen
Flat
Paint and Primer Finish
Flat

Description

Fast dry finish in a small can that's perfectly sized for small projects. For use on wood, metal, plastic, craft foam, paper mache, glass, plaster, ceramic, fabric, dried silk flowers, paper and wicker.


  • • Fast-dry, high-gloss finish
  • • Coordinates with short cuts brush on paints and pens
  • • Acid-free/archival safe
  • • 0
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.