Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Black, Flat, Solvent, 12 oz

  • Mfr # K01618777

  • Zoro # G0347658


product price: $10.79
/ea

Key Features

Color
Black
Color Family
Black
Net Weight
12 oz
Sheen
Flat
Coverage
20 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01618777
Zoro #
G0347658
UPC #
724504016182
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Spray Paint
Color
Black
Color Family
Black
Net Weight
12 oz
Sheen
Flat
Coverage
20 sq ft
Base Type
Solvent
Dry Time
15 min.
Paint and Primer Finish
Flat
Dry Time Tack Free
1 hr.
Application Temperature
50 to 85 Degrees F
Features
Provides Maximum Color and Rust Protection
Exposure Conditions
Exterior, Interior
Resin Type
Silicone
Maximum Temperature Resistance
1,200 Degrees F
Dry Time to Recoat
15 min
Sub Brand
Krylon
Coating Application
General Purpose Spray Paint
Maximum Application Temperature
85 Degrees F
Resistance Properties
Rust-Resistant
Finish Texture
Smooth
Heat Resistant
Yes
Minimum Application Temperature
50 Degrees F
Compatible Surface Material
Metal
Opacity
100 %

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Metal, Sheen Satin, Finish Texture Smooth, Resin Type Silicone, Color Black, Container Size 12 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Krylon, Dry Time Tack Free 1 hr, Dry Time to Recoat 15 min, Features Provides Maximum Color and Rust Protection, Heat Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.