Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Black, Gloss, Solvent, 12 oz

  • Mfr # K01607777

  • Zoro # G215235362


product price: $14.19
/ea

Key Features

Color
Black
Net Weight
12 oz
Sheen
Gloss
Coverage
20 sq ft/can
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01607777
Zoro #
G215235362
UPC #
724504068983
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Black
Net Weight
12 oz
Sheen
Gloss
Coverage
20 sq ft/can
Base Type
Solvent
Dry Time
1 hr
Resin Type
Oil-Based
Exposure Conditions
Exterior
Finish Texture
No Texture
Dry Time Tack Free
10 min
Maximum Temperature Resistance
1,200 Degrees F
Compatible Surface Material
Metal
Coating Application
High Heat; Rust Inhibitor
Minimum Application Temperature
55 Degrees F
Resistance Properties
Rust Resistant
Maximum Application Temperature
75 Degrees F
Opacity
100 %
Sub Brand
High Heat Max

Description

Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness Not Applicable, Maximum Wet Film Thickness Not Applicable, Coating Application High Heat; Rust Inhibitor, Color Family Black, Compatible Surface Material Metal, Sheen Gloss, Finish Texture No Texture, Resin Type Oil-Based, Color Black, Container Size 12 oz, Coverage Area 20 sq ft/can, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Sub Brand High Heat Max, Dry Time Tack Free 10 min, Maximum Application Temperature 75 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.