Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Black, Gloss, Water, 12 oz

  • Mfr # K02702007

  • Zoro # G4522884


product price: $9.69
/ea

Key Features

Color
Black
Color Family
Black
Net Weight
12 oz
Sheen
Gloss
Coverage
10 to 12 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02702007
Zoro #
G4522884
UPC #
-
Country of Origin
United States

Details

Item
Spray Paint
Color
Black
Color Family
Black
Net Weight
12 oz
Sheen
Gloss
Coverage
10 to 12 sq ft
Base Type
Water
Dry Time
25 minute - 2 hour @ 77 °F 50 % Humidity
Application Method
Spray
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Gloss
Sub Brand
Fusion All-In-One

Description

Spray Paint

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.