Shop KRYLON
See all product information
Create Account
Spray Paint, Clear, 11 oz
- Mfr # K18200007
- Zoro # G522806552
product price:Â
$
6.15
/ea
Sold in multiples of 6 for
$36.90
Key Features
Sub Brand
Clear Sealer
Compatible Surface Material
Glass, Metal, Plaster, Plastic, Wicker, Wood
Container Size
11 oz
Finish Texture
Gloss
Use Location
Exterior, Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K18200007
- Zoro #
- G522806552
- UPC #
- 724504182009
- Country of Origin
- United States
- Sub Brand
- Clear Sealer
- Compatible Surface Material
- Glass, Metal, Plaster, Plastic, Wicker, Wood
- Finish Texture
- Gloss
- Use Location
- Exterior, Interior
- Item
- Spray Paint
- Container Type
- Aerosol Can
- Coating Application
- General Purpose Spray Paint
- Surface Texture
- Rough, Smooth
- Color
- Clear
- VOC Content
- 601 g/L
- Sheen
- Gloss
- Dry Time
- 10 min to 2 hr
- Dry Time to Recoat
- Anytime
- Standards
- OSHA 29 CFR 1910.1200
- Base Type
- Solvent
- Net Weight
- 6 oz
- Resistance Properties
- Chemical Resistant
- Maximum Application Temperature
- 75 Degrees F
- Resin Type
- Lacquer
- Coverage Area
- 15 to 20 sq ft
- Opacity
- 100 %
- Minimum Application Temperature
- 55 Degrees F
- Wire Color
- Clear
Dimensions
- Container Size
- 11 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Clear, Compatible Surface Material Glass, Metal, Plaster, Plastic, Wicker, Wood, Sheen Gloss, Finish Texture Gloss, Resin Type Lacquer, Color Clear, Container Size 11 oz, Coverage Area 15 to 20 sq ft, Base Type Solvent, Dry Time 10 min to 2 hr, Use Location Exterior, Interior, Sub Brand Clear Sealer, Container Type Aerosol Can, Dry Time to Recoat Anytime, Flammability Flammable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.