Shop KRYLON
See all product information
Create Account
Spray Paint, Clear, 16 oz
- Mfr # I00500A07
- Zoro # G522806392
product price:Â
$
8.59
/ea
Sold in multiples of 6 for
$51.54
Key Features
Sub Brand
Triple-Thick Crystal Clear Glaze
Color
Clear
Container Type
Aerosol Can
Net Weight
12 oz
Dry Time to Recoat
4 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I00500A07
- Zoro #
- G522806392
- UPC #
- 724504017028
- Country of Origin
- United States
- Sub Brand
- Triple-Thick Crystal Clear Glaze
- Color
- Clear
- Container Type
- Aerosol Can
- Net Weight
- 12 oz
- Dry Time to Recoat
- 4 hr
- Dry Time
- 15 min to 4 hr
- Minimum Application Temperature
- 55 Degrees F
- Coverage Area
- 20 to 25 sq ft
- Finish Texture
- High Gloss
- Base Type
- Solvent
- Resin Type
- Acrylic
- Resistance Properties
- Chemical Resistant
- Item
- Spray Paint
- Surface Texture
- Rough, Smooth
- Opacity
- 100 %
- Use Location
- Interior
- Maximum Application Temperature
- 75 Degrees F
- Compatible Surface Material
- Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood
- VOC Content
- 565 g/L
- Standards
- OSHA 29 CFR 1910.1200
- Sheen
- High Gloss
- Coating Application
- General Purpose Spray Paint
- Wire Color
- Clear
Dimensions
- Container Size
- 16 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Clear, Compatible Surface Material Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood, Sheen High Gloss, Finish Texture High Gloss, Resin Type Acrylic, Color Clear, Container Size 16 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 15 min to 4 hr, Use Location Interior, Sub Brand Triple-Thick Crystal Clear Glaze, Container Type Aerosol Can, Dry Time to Recoat 4 hr
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.