Shop KRYLON
See all product information
Create Account
Spray Paint, Clear, 16 oz
- Mfr # K01323007
- Zoro # G122806587
product price:Â
$
9.15
/ea
Sold in multiples of 6 for
$54.90
Key Features
Resistance Properties
Moisture Resistant
Surface Texture
Rough, Smooth
Sheen
Satin
Finish Texture
Satin
Minimum Application Temperature
55 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K01323007
- Zoro #
- G122806587
- UPC #
- 724504013235
- Country of Origin
- United States
- Resistance Properties
- Moisture Resistant
- Surface Texture
- Rough, Smooth
- Sheen
- Satin
- Finish Texture
- Satin
- Minimum Application Temperature
- 55 Degrees F
- Item
- Spray Paint
- VOC Content
- 604 g/L
- Coverage Area
- 15 to 20 sq ft
- Color
- Clear
- Use Location
- Interior
- Coating Application
- General Purpose Spray Paint
- Sub Brand
- Satin Finish
- Opacity
- 100 %
- Standards
- OSHA 29 CFR 1910.1200
- Dry Time to Recoat
- 1 min
- Net Weight
- 11 oz
- Container Type
- Aerosol Can
- Dry Time
- 10 to 15 min
- Base Type
- Solvent
- Compatible Surface Material
- Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood
- Maximum Application Temperature
- 75 Degrees F
- Wire Color
- Clear
Dimensions
- Container Size
- 16 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Clear, Compatible Surface Material Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood, Sheen Satin, Finish Texture Satin, Color Clear, Container Size 16 oz, Coverage Area 15 to 20 sq ft, Base Type Solvent, Dry Time 10 to 15 min, Use Location Interior, Sub Brand Satin Finish, Container Type Aerosol Can, Dry Time to Recoat 1 min, Flammability Flammable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.