Spray Paint, Clear, 16 oz
- Mfr # K01374000
- Zoro # G622806353
product price:Â
$
13.39
/ea
Sold in multiples of 6 for
$80.34
Key Features
Sub Brand
Fine Art Fixatif
Finish Texture
Satin
Compatible Surface Material
Canvas, Paper
Coating Application
General Purpose Spray Paint
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K01374000
- Zoro #
- G622806353
- UPC #
- 724504013747
- Country of Origin
- United States
- Sub Brand
- Fine Art Fixatif
- Finish Texture
- Satin
- Compatible Surface Material
- Canvas, Paper
- Coating Application
- General Purpose Spray Paint
- Color
- Clear
- Item
- Spray Paint
- Minimum Application Temperature
- 55 Degrees F
- VOC Content
- 605 g/L
- Resin Type
- Acrylic
- Net Weight
- 11 oz
- Coverage Area
- 15 to 20 sq ft
- Base Type
- Solvent
- Standards
- OSHA 29 CFR 1910.1200
- Dry Time to Recoat
- Anytime
- Opacity
- 100 %
- Use Location
- Interior
- Container Type
- Aerosol Can
- Sheen
- Satin
- Dry Time
- 15 min to 2 hr
- Maximum Application Temperature
- 75 Degrees F
- Resistance Properties
- Dust Resistant, Fade Resistant
- Wire Color
- Clear
Dimensions
- Container Size
- 16 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Clear, Compatible Surface Material Canvas, Paper, Sheen Satin, Finish Texture Satin, Resin Type Acrylic, Color Clear, Container Size 16 oz, Coverage Area 15 to 20 sq ft, Base Type Solvent, Dry Time 15 min to 2 hr, Use Location Interior, Sub Brand Fine Art Fixatif, Container Type Aerosol Can, Dry Time to Recoat Anytime, Flammability Flammable, Maximum Application Temperature 75 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.