Zoro Homepage
This item is Discontinued.
Krylon Spray Paint, Copper Metallic, 10 min. K02203

Spray Paint, Copper Metallic, 10 min. (Discontinued)

  • Mfr # K02203
  • Zoro # G0263121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02203
Zoro #
G0263121
UPC #
724504022039
Country of Origin
Unknown

Details

Item
Exterior Paint
Paint Color Family
Yellows
Paint Sub-Brand
Metallic
Coverage
25 sq ft
Dry Time
10 min
Dry Time Recoat
4 hr
Dry Time Tack Free
1 hr
Resin Type
Acrylic Enamel
Application Temperature
50 Degrees to 85 Degrees F
Paint and Primer Sub Category
Specialty Spray Paint

Description

Equipment Touch up, Generic, Color Copper, High Gloss Finish, 16 oz., Application Method Aerosol Spray, Application Temperature 50 to 80 F, Coverage 15 to 20 sq. ft., Dry Time 1/4 hr., Metal/Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.