Zoro Homepage

Spray Paint, Crystal Clear, Gloss, Solvent, 11 oz

  • Mfr # K01303007

  • Zoro # G0743850


product price: $9.89
/ea

Key Features

Color
Crystal Clear
Color Family
Clear
Net Weight
11 oz
Sheen
Gloss
Coverage
15 to 18 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01303007
Zoro #
G0743850
UPC #
724504013037
Country of Origin
United States

Dimensions

Container Size
16 oz

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Clear, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Enamel, Color Crystal Clear, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Crystal Clear, Container Type Aerosol Can, Dry Time Tack Free 3 hr, Dry Time to Recoat 12 min, Maximum Application Temperature 85 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.