Zoro Homepage
This item is Discontinued.
Krylon Spray Paint, Daisy Yellow, Gloss, 12 oz. K01813A00

Spray Paint, Daisy Yellow, Gloss, 12 oz. (Discontinued)

  • Mfr # K01813A00
  • Zoro # G0348069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01813A00
Zoro #
G0348069
UPC #
075577482528
Country of Origin
Unknown

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Yellows
Color
Daisy Yellow
Paint and Primer Finish
Gloss
Net Weight
12 oz.
Coverage
15 to 20 sq. ft.
Dry Time
12 min.
Base Type
Solvent
Paint and Primer Surface Material
Metal, Steel, Wood
Dry Time Tack Free
1 hr.
Color Family
Yellows
Paint Sub-Brand
Acryli-Quik
Resin Type
Acrylic Enamel
Spray Paints Item
Spray Paint
Application Temperature
50 to 85 Degrees F

Description

Spray Paint, Color Family Yellows, Resin Type Acrylic Enamel, Color Daisy Yellow, Base Type Solvent, Dry Time 12 min, Dry Time Tack Free 1 hr, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.