Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Krylon Spray Paint, Earth, Satin, 12 oz. K08978000

Spray Paint, Earth, Satin, 12 oz. (Discontinued)

  • Mfr # K08978000
  • Zoro # G0380935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K08978000
Zoro #
G0380935
UPC #
724504089780
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Browns
Color
Earth
Paint and Primer Finish
Satin
Net Weight
12 oz.
Coverage
25 sq. ft.
Dry Time
25 min
Paint and Primer Surface Material
Ceramic, Glass, Metal, Plastic, Wood
Resin Type
Alkyd Enamel
Dry Time Recoat
2 hr.
Application Temperature
50 to 85 Degrees F
Color Family
Browns
Paint Sub-Brand
Super MAXX
Spray Paints Item
Spray Paint
Dry Time Tack Free
2 hr.

Description

Spray Paint, Color Family Browns, Resin Type Alkyd Enamel, Color Earth, Dry Time 25 min, Dry Time Tack Free 2 hr, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.