Zoro Homepage
This item is Discontinued.
Krylon Industrial Spray Paint, White, Flat, 12 oz. K01502A00

Spray Paint, White, Flat, 12 oz. (Discontinued)

  • Mfr # K01502A00
  • Zoro # G0348288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01502A00
Zoro #
G0348288
UPC #
075577000562
Country of Origin
Unknown

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Whites
Color
White
Paint and Primer Finish
Flat
Net Weight
12 oz.
Coverage
15 to 20 sq. ft.
Dry Time
12 min.
Base Type
Solvent
Paint and Primer Surface Material
Metal, Steel, Wood
Application Temperature
50 to 85 Degrees F
Color Family
Whites
Paint Sub-Brand
Acryli-Quik
Dry Time Tack Free
30 min.
Dry Time Recoat
Anytime
Spray Paints Item
Spray Paint
Resin Type
Acrylic Lacquer

Description

Spray Paint, Color Family Whites, Resin Type Acrylic Lacquer, Color White, Base Type Solvent, Dry Time 12 min, Dry Time Tack Free 30 min, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.