Zoro Homepage
This item is Discontinued.
Krylon Rust Preventative Spray Paint, Crystal Clear, Gloss, 12 oz. K06901900

Rust Preventative Spray Paint, Crystal Clear, Gloss, 12 oz. (Discontinued)

  • Mfr # K06901900
  • Zoro # G0346985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K06901900
Zoro #
G0346985
UPC #
724504690191
Country of Origin
United States

Details

Item
Rust Preventative Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Clears
Color
Crystal Clear
Paint and Primer Finish
Gloss
Net Weight
12 oz.
Coverage
25 sq. ft.
Dry Time
8 min.
Base Type
Solvent
Paint and Primer Surface Material
Ceramic, Concrete, Glass, Masonry, Metal, Plaster, Wood
Resin Type
Alkyd Enamel
Dry Time Recoat
2 hr.
Paint Sub-Brand
Rust Protector
Dry Time Tack Free
30 min.
Spray Paints Item
Rust Preventative Spray Paint
Application Temperature
50 to 85 Degrees F
Color Family
Clears

Description

Rust Preventative Spray Paint, Color Family Clears, Resin Type Alkyd Enamel, Color Crystal Clear, Base Type Solvent, Dry Time 8 min, Dry Time Tack Free 30 min, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.