Zoro Homepage
This item is Discontinued.
Krylon Rust Preventative Spray Paint, Gold, Metallic, 11 oz. K06930000

Rust Preventative Spray Paint, Gold, Metallic, 11 oz. (Discontinued)

  • Mfr # K06930000
  • Zoro # G0347350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K06930000
Zoro #
G0347350
UPC #
724504693000
Country of Origin
United States

Details

Item
Rust Preventative Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Golds
Color
Gold
Paint and Primer Finish
Metallic
Net Weight
11 oz.
Coverage
20 sq. ft.
Dry Time
8 min.
Base Type
Solvent
Paint and Primer Surface Material
Ceramic, Concrete, Glass, Masonry, Metal, Plaster, Wood
Dry Time Recoat
2 hr.
Paint Sub-Brand
Rust Protector
Spray Paints Item
Rust Preventative Spray Paint
Resin Type
Alkyd Enamel
Color Family
Aluminum / Metallic
Dry Time Tack Free
30 min.
Application Temperature
50 to 85 Degrees F
Closeout
Yes
Shop By
Closeout

Description

Rust Preventative Spray Paint, Color Family Aluminum / Metallic, Resin Type Alkyd Enamel, Color Gold, Base Type Solvent, Dry Time 8 min, Dry Time Tack Free 30 min, Net Weight 11 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.