Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Gold Leaf, Metallic, Solvent, 11 oz

  • Mfr # K02201007

  • Zoro # G515235369


product price: $10.89
/ea

Key Features

Color
Gold Leaf
Net Weight
11 oz
Sheen
Metallic
Coverage
25 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02201007
Zoro #
G515235369
UPC #
724504072522
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Spray Paint
Color
Gold Leaf
Net Weight
11 oz
Sheen
Metallic
Coverage
25 sq ft
Base Type
Solvent
Dry Time
4 hour
Exposure Conditions
Interior
Dry Time Tack Free
10 min
Finish Texture
Metallic
Resin Type
Modified Alkyd
Standards
OSHA 29 CFR 1910.1200
Coating Application
Metallic Coating
Minimum Application Temperature
55 Degrees F
Compatible Surface Material
Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood
Opacity
100 %
Flammability
Flammable
Sub Brand
Metallic
Maximum Application Temperature
75 Degrees F

Description

Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness Not Applicable, Maximum Wet Film Thickness Not Applicable, Coating Application Metallic Coating, Color Family Aluminum/Metallic, Compatible Surface Material Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood, Sheen Metallic, Finish Texture Metallic, Resin Type Modified Alkyd, Color Gold Leaf, Container Size 11 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 4 hour, Use Location Interior, Sub Brand Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.