Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Green, Gloss, Solvent, 6 oz

  • Mfr # K03150007

  • Zoro # G1456940


product price: $12.99
/ea

Key Features

Color Family
Greens
Net Weight
6 oz
Sheen
Gloss
Coverage
15 to 18 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K03150007
Zoro #
G1456940
UPC #
724504031505
Country of Origin
United States

Dimensions

Container Size
9.8 oz

Details

Item
Spray Paint
Color
Green
Color Family
Greens
Net Weight
6 oz
Sheen
Gloss
Coverage
15 to 18 sq ft
Base Type
Solvent
Dry Time
15 min.
Paint and Primer Finish
Gloss
Application Temperature
50 Degrees to 85 Degrees F
Standards
MIR Compliant
Dry Time Tack Free
1 hr.
Resin Type
Acrylic Enamel
Exposure Conditions
Exterior, Interior
Maximum Application Temperature
90 Degrees F
Coating Application
General Purpose Spray Paint
Minimum Application Temperature
70 Degrees F
Finish Texture
Smooth
Dry Time to Recoat
4 to 24 hr
Opacity
100 %
Compatible Surface Material
Fabric, Metal, Paper, Plaster, Plastic, Wood
Container Type
Aerosol Can
Sub Brand
Glow-In-The Dark

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Green, Compatible Surface Material Ceramic, Fabric, Metal, Paper, Plaster, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Enamel, Color Green, Container Size 9.8 oz, Coverage Area 7 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Glow-In-The Dark, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 to 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.