Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Hunter Green, Gloss, Solvent, 12 oz

  • Mfr # K05523007

  • Zoro # G915191357


product price: $7.45
/ea

Key Features

Net Weight
12 oz
Sheen
Gloss
Coverage
25 sq ft
Base Type
Solvent
Dry Time
1 hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K05523007
Zoro #
G915191357
UPC #
724504055235
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Hunter Green
Net Weight
12 oz
Sheen
Gloss
Coverage
25 sq ft
Base Type
Solvent
Dry Time
1 hour
Resin Type
Modified Alkyd
VOC Content
2 lb/gal
Finish Texture
No texture
Exposure Conditions
Exterior, Interior
Standards
OSHA 29 CFR 1910.1200
Dry Time Tack Free
20 min
Resistance Properties
Rust-Resistant
Surface Texture
Smooth
Minimum Application Temperature
55 Degrees F
Maximum Application Temperature
75 Degrees F
Sub Brand
COLORmaxx
Dry Time to Recoat
2 hr
Compatible Surface Material
Ceramic, Fabric, Glass, Metal, Paper, Plaster, Wicker, Wood
Flammability
Flammable
Coating Application
Rust Preventative; General Purpose
Opacity
100 %
VOC Content Weight Percentage
86 %

Description

Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness Not Applicable, Maximum Wet Film Thickness Not Applicable, Coating Application Rust Preventative; General Purpose, Color Family Green, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Paper, Plaster, Wicker, Wood, Sheen Gloss, Finish Texture No texture, Resin Type Modified Alkyd, Color Hunter Green, Container Size 12 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 1 hour, Use Location Exterior, Interior

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.