This item is Discontinued.

Krylon Rust Preventative Spray Paint, Hunter Green, Gloss, 12 oz. K06901207

Rust Preventative Spray Paint, Hunter Green, Gloss, 12 oz. (Discontinued)

  • Mfr # K06901207
  • Zoro # G0346976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K06901207
Zoro #
G0346976
UPC #
724504690122
Country of Origin
United States

Details

Item
Rust Preventative Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Greens
Color
Hunter Green
Paint and Primer Finish
Gloss
Net Weight
12 oz.
Coverage
25 sq. ft.
Dry Time
8 min.
Base Type
Solvent
Paint and Primer Surface Material
Ceramic, Concrete, Glass, Masonry, Metal, Plaster, Wood
Resin Type
Alkyd Enamel
Color Family
Greens
Dry Time Recoat
2 hr.
Application Temperature
50 to 85 Degrees F
Spray Paints Item
Rust Preventative Spray Paint
Paint Sub-Brand
Rust Protector
Dry Time Tack Free
30 min.

Description

Rust Preventative Spray Paint, Color Family Greens, Resin Type Alkyd Enamel, Color Hunter Green, Base Type Solvent, Dry Time 8 min, Dry Time Tack Free 30 min, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.