Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Krylon Spray Paint, Matte Deep Gray, Matte, 12 oz 5550

Spray Paint, Matte Deep Gray, Matte, 12 oz (Discontinued)

  • Mfr # 5550
  • Zoro # G002566112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5550
Zoro #
G002566112
UPC #
724504000000
Country of Origin
United States

Details

Item
Spray Paint
Color Family
Grays
Color
Matte Deep Gray
Paint and Primer Finish
Matte
Sheen
Matte
Net Weight
12 oz
Paint Color Family
Grays
Paint and Primer Sub Category
General Purpose Spray Paint
Paint and Primer Surface Material
Wood, Metal, Glass, Paper

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.