Spray Paint, New Holland Red, High-Gloss, Solvent, 12 oz

  • Mfr # K01947008

  • Zoro # G315271727


product price: $12.55
/ea

Key Features

Net Weight
12 oz
Coverage
25 sq ft/can
Base Type
Solvent
Dry Time
1 hr
Exposure Conditions
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01947008
Zoro #
G315271727
UPC #
724504019473
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
New Holland Red
Net Weight
12 oz
Sheen
High-Gloss
Coverage
25 sq ft/can
Base Type
Solvent
Dry Time
1 hr
Exposure Conditions
Exterior
Finish Texture
No Texture
Features
Weather Guard Protection
Opacity
100 %
Dry Time Tack Free
15 min
Compatible Surface Material
Metal, Wood
Resistance Properties
Corrosion Resistant
Standards
OSHA 29 CFR 1910.1200
Sub Brand
Farm & Implement
Resin Type
Lacquer
Coating Application
DTM Coating; Rust Preventative
Flammability
Flammable
Surface Texture
Smooth

Description

Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness Not Applicable, Maximum Wet Film Thickness Not Applicable, Coating Application DTM Coating; Rust Preventative, Color Family Red, Compatible Surface Material Metal, Wood, Sheen High-Gloss, Finish Texture No Texture, Resin Type Lacquer, Color New Holland Red, Container Size 12 oz, Coverage Area 25 sq ft/can, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Sub Brand Farm & Implement, Dry Time Tack Free 15 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.