Spray Paint, Old Equipment Yellow, High-Gloss, Solvent, 12 oz

  • Mfr # K01953008

  • Zoro # G0743808


product price:  $10.19
/ea

Key Features

Color Family
Yellow
Net Weight
12 oz
Sheen
High-Gloss
Coverage
25 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K01953008
Zoro #
G0743808
UPC #
724504019534
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Spray Paint
Color
Old Equipment Yellow
Color Family
Yellow
Net Weight
12 oz
Sheen
High-Gloss
Coverage
25 sq ft
Base Type
Solvent
Dry Time
15 min
Application Method
Spray
Resin Type
Acrylic Alkyd Enamel
Dry Time Tack Free
1 hr.
Application Temperature
50 Degrees to 85 Degrees F
Paint and Primer Finish
High-Gloss
Standards
MIR Compliant
Exposure Conditions
Exterior, Interior
Minimum Application Temperature
50 Degrees F
Opacity
100 %
Compatible Surface Material
Metal
Coating Application
General Purpose Spray Paint
Sub Brand
Farm and Implement
Maximum Application Temperature
85 Degrees F
Dry Time to Recoat
4 to 24 hr
Container Type
Aerosol Can
Finish Texture
Smooth
Resistance Properties
Corrosion-Resistant
Durability
Premium Spray Paints

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Yellow, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color Old Equipment Cat Yellow, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Farm and Implement, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 to 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.