This item is Discontinued.

Krylon Spray Paint, Old Equipment Yellow, High Gloss, 12 oz. K01953000

Spray Paint, Old Equipment Yellow, High Gloss, 12 oz. (Discontinued)

  • Mfr # K01953000
  • Zoro # G0347910
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K01953000
Zoro #
G0347910
UPC #
724504018193
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Yellows
Color
Old Equipment Yellow
Paint and Primer Finish
High Gloss
Net Weight
12 oz.
Coverage
25 sq. ft.
Dry Time
15 min.
Base Type
Solvent
Paint and Primer Surface Material
Metal, Wood
Color Family
Yellows
Application Temperature
50 to 85 Degrees F
Paint Sub-Brand
Farm and Implement
Spray Paints Item
Spray Paint
Dry Time Tack Free
1 hr.
Dry Time Recoat
4 to 24 hr.
Standards
MIR Compliant
Resin Type
Acrylic Alkyd Enamel
Exposure Conditions
Interior/Exterior

Description

Spray Paint, Color Family Yellows, Color Old Equipment Yellow, Base Type Solvent, Dry Time 15 min, Dry Time Tack Free 1 hr, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.