Zoro Homepage

Spray Paint, Old Kubota Orange, High-Gloss, Solvent, 12 oz

  • Mfr # K01946008

  • Zoro # G215193785


product price: $12.55
/ea

Key Features

Net Weight
12 oz
Coverage
25 sq ft/can
Base Type
Solvent
Dry Time
1 hr
Finish Texture
No Texture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01946008
Zoro #
G215193785
UPC #
724504019466
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Old Kubota Orange
Net Weight
12 oz
Sheen
High-Gloss
Coverage
25 sq ft/can
Base Type
Solvent
Dry Time
1 hr
Finish Texture
No Texture
Resin Type
Lacquer
Dry Time Tack Free
15 min
Exposure Conditions
Exterior
Features
Weather Guard Protection
Standards
OSHA 29 CFR 1910.1200
Surface Texture
Smooth
Sub Brand
Farm & Implement
Flammability
Flammable
Resistance Properties
Corrosion Resistant
Coating Application
DTM Coating; Rust Preventative
Compatible Surface Material
Metal, Wood
Opacity
100 %

Description

Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness Not Applicable, Maximum Wet Film Thickness Not Applicable, Coating Application DTM Coating; Rust Preventative, Color Family Orange, Compatible Surface Material Metal, Wood, Sheen High-Gloss, Finish Texture No Texture, Resin Type Lacquer, Color Old Kubota Orange, Container Size 12 oz, Coverage Area 25 sq ft/can, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Sub Brand Farm & Implement, Dry Time Tack Free 15 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.