Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Pewter Gray, Gloss, Solvent, 12 oz

  • Mfr # K05531007

  • Zoro # G215235379


product price: $7.08
/ea

Key Features

Net Weight
12 oz
Sheen
Gloss
Coverage
25 sq ft
Base Type
Solvent
Dry Time
1 hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K05531007
Zoro #
G215235379
UPC #
724504055310
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Pewter Gray
Net Weight
12 oz
Sheen
Gloss
Coverage
25 sq ft
Base Type
Solvent
Dry Time
1 hour
Exposure Conditions
Exterior, Interior
Resin Type
Modified Alkyd
VOC Content
2 lb/gal
Finish Texture
No texture
Standards
OSHA 29 CFR 1910.1200
Dry Time Tack Free
20 min
Coating Application
Rust Preventative; General Purpose
Surface Texture
Smooth
Sub Brand
COLORmaxx
Flammability
Flammable
Opacity
100 %
Minimum Application Temperature
55 Degrees F
Resistance Properties
Rust-Resistant
Dry Time to Recoat
2 hr
Maximum Application Temperature
75 Degrees F
Compatible Surface Material
Ceramic, Fabric, Glass, Metal, Paper, Plaster, Wicker, Wood
VOC Content Weight Percentage
84.5 %

Description

Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness Not Applicable, Maximum Wet Film Thickness Not Applicable, Coating Application Rust Preventative; General Purpose, Color Family Gray, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Paper, Plaster, Wicker, Wood, Sheen Gloss, Finish Texture No texture, Resin Type Modified Alkyd, Color Pewter Gray, Container Size 12 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 1 hour, Use Location Exterior, Interior

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.