Shop KRYLON
See all product information
Create Account
Spray Paint Primer, Gray, Solvent, 12 oz
- Mfr # K05582007
- Zoro # G407200130
product price:
$
7.85
/ea
Key Features
Color
Gray
Net Weight
12 oz
Coverage
20 to 25 sq ft
Base Type
Solvent
Dry Time
10 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K05582007
- Zoro #
- G407200130
- UPC #
- -
- Country of Origin
- United States
- Item
- Spray Paint Primer
- Color
- Gray
- Net Weight
- 12 oz
- Coverage
- 20 to 25 sq ft
- Base Type
- Solvent
- Dry Time
- 10 min
- Dry Time Tack Free
- 1 hr
- Exposure Conditions
- Exterior, Interior
- Resin Type
- Acrylic
- Compatible Surface Material
- Ceramic, Fabric, Glass, Metal, Papier-mâché, Plaster, Wicker, Wood
- Finish Texture
- No Texture
- Series Number
- 5582
- Maximum Application Temperature
- 75 Degrees F
- Resistance Properties
- Chemical Resistant
- Minimum Application Temperature
- 55 Degrees F
- Sub Brand
- COLORmaxx
- Coating Application
- Rust Preventative Spray Paint
- Dry Time to Recoat
- 1 hr
- Opacity
- 100 %
- Surface Texture
- Smooth
- Flammability
- Flammable
- Use Location
- Exterior, Interior
- Coverage Area
- 20 to 25 sq ft
- Wire Color
- Gray
Dimensions
- Container Size
- 12 oz
Description
Spray Paint Primer, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Gray, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Papier-mâché, Plaster, Wicker, Wood, Sheen Not Applicable, Finish Texture No Texture, Resin Type Acrylic, Color Gray, Container Size 12 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 min, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.