Shop KRYLON
See all product information
Create Account
Spray Paint, Purple, 16 oz
- Mfr # K02510777
- Zoro # G922806541
product price:Â
$
8.19
/ea
Sold in multiples of 6 for
$49.14
Key Features
Compatible Surface Material
Concrete, Masonry, Metal, Plastic, Stone, Wood
Container Size
16 oz
Use Location
Exterior
Minimum Application Temperature
55 Degrees F
Net Weight
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K02510777
- Zoro #
- G922806541
- UPC #
- 724504069010
- Country of Origin
- United States
- Compatible Surface Material
- Concrete, Masonry, Metal, Plastic, Stone, Wood
- Use Location
- Exterior
- Minimum Application Temperature
- 55 Degrees F
- Net Weight
- 12 oz
- Standards
- OSHA 29 CFR 1910.1200
- VOC Content
- 499 g/L
- Coverage Area
- 25 to 25 sq ft
- Container Type
- Aerosol Can
- Opacity
- 100 %
- Sheen
- Gloss
- Finish Texture
- Gloss
- Color
- Purple
- Maximum Application Temperature
- 75 Degrees F
- Dry Time
- 10 to 60 min
- Coating Application
- General Purpose Spray Paint
- Resistance Properties
- Weather Resistant
- Item
- Spray Paint
- Dry Time to Recoat
- Within 2 hr or After 48 hr
- Sub Brand
- No Hunting Purple
- Base Type
- Solvent
- Resin Type
- Solvent-Based
- Surface Texture
- Rough, Smooth
- Wire Color
- Purple
Dimensions
- Container Size
- 16 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Purple, Compatible Surface Material Concrete, Masonry, Metal, Plastic, Stone, Wood, Sheen Gloss, Finish Texture Gloss, Resin Type Solvent-Based, Color Purple, Container Size 16 oz, Coverage Area 25 to 25 sq ft, Base Type Solvent, Dry Time 10 to 60 min, Use Location Exterior, Sub Brand No Hunting Purple, Container Type Aerosol Can, Dry Time to Recoat Within 2 hr or After 48 hr, Flammability Flammable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.