Zoro Homepage

Spray Paint, Red, Gloss, Solvent, 12 oz

  • Mfr # K05503007

  • Zoro # G907200142


product price: $7.59
/ea

Key Features

Net Weight
12 oz
Coverage
20 to 25 sq ft
Base Type
Solvent
Dry Time
10 minute
Exposure Conditions
Exterior, Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K05503007
Zoro #
G907200142
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Red
Net Weight
12 oz
Sheen
Gloss
Coverage
20 to 25 sq ft
Base Type
Solvent
Dry Time
10 minute
Exposure Conditions
Exterior, Interior
Resin Type
Acrylic
Dry Time Tack Free
1 hr
Maximum Application Temperature
75 Degrees F
Minimum Application Temperature
55 Degrees F
Surface Texture
Smooth
Resistance Properties
Chemical Resistant
Coating Application
Rust Preventative Spray Paint
Finish Texture
No Texture
Series Number
5503
Opacity
100 %
Compatible Surface Material
Fabric, Glass, Metal, Paper, Papier-mâché, Plaster, Wicker, Wood
Dry Time to Recoat
1 hr
Sub Brand
COLORmaxx

Description

Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Red, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Paper, Papier-m�ch�, Plaster, Wicker, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic, Color Banner Red, Container Size 12 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 minute, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.