Zoro Homepage
This item is Discontinued.
Krylon Spray Paint, Safety Blue, Gloss, 12 oz. K02416

Spray Paint, Safety Blue, Gloss, 12 oz. (Discontinued)

  • Mfr # K02416
  • Zoro # G0347536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02416
Zoro #
G0347536
UPC #
724504024163
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Blues
Color
Safety Blue
Paint and Primer Finish
Gloss
Net Weight
12 oz.
Dry Time
15 min.
Base Type
Solvent
Paint and Primer Surface Material
Iron, Metal, Paper, Wood
Dry Time Tack Free
1 hr.
Color Family
Blues
Resin Type
Acrylic Enamel
Application Temperature
50 to 85 Degrees F
Paint Sub-Brand
OSHA
Spray Paints Item
Spray Paint

Description

Spray Paint, Color Family Blues, Resin Type Acrylic Enamel, Color Safety Blue, Base Type Solvent, Dry Time 15 min, Dry Time Tack Free 1 hr, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.