Zoro Homepage

Spray Paint, Safety Yellow, Gloss, Solvent, 12 oz

  • Mfr # K01813777

  • Zoro # G1457412


product price: $9.19
/ea

Key Features

Color Family
Yellow
Net Weight
12 oz
Sheen
Gloss
Coverage
15 to 18 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01813777
Zoro #
G1457412
UPC #
724504075691
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Spray Paint
Color
Safety Yellow
Color Family
Yellow
Net Weight
12 oz
Sheen
Gloss
Coverage
15 to 18 sq ft
Base Type
Solvent
Dry Time
15 min
Application Method
Spray
Standards
MIR Compliant, OSHA Color Certified
Paint and Primer Finish
Gloss
Exposure Conditions
Exterior, Interior
Application Temperature
50 Degrees to 85 Degrees F
Resin Type
Acrylic Enamel
Dry Time Tack Free
1 hr.
Minimum Application Temperature
50 Degrees F
Opacity
100 %
Container Type
Aerosol Can
Compatible Surface Material
Wood
Maximum Application Temperature
85 Degrees F
Coating Application
General Purpose Spray Paint
Finish Texture
Smooth
Dry Time to Recoat
4 to 24 hr
Sub Brand
OSHA

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Yellow, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Enamel, Color Safety Yellow, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand OSHA, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 to 24 hr, Maximum Application Temperature 85 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.