Metallic Spray Paint, Silver, Metallic, 12 oz. (Discontinued)
- Mfr # K08991000
- Zoro # G0381206
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K08991000
Zoro #
G0381206
UPC #
724504089919
Country of Origin
United States
Details
Item
Metallic Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Silvers
Color
Silver
Paint and Primer Finish
Metallic
Net Weight
12 oz.
Coverage
25 sq. ft.
Dry Time
25 min
Paint and Primer Surface Material
Ceramic, Glass, Metal, Plastic, Wood
Dry Time Tack Free
2 hr.
Application Temperature
50 to 85 Degrees F
Paint Sub-Brand
Super MAXX
Color Family
Aluminum / Metallic
Resin Type
Alkyd Enamel
Spray Paints Item
Metallic Spray Paint
Dry Time Recoat
2 hr.
Description
Metallic Spray Paint, Color Family Aluminum / Metallic, Resin Type Alkyd Enamel, Color Silver, Dry Time 25 min, Dry Time Tack Free 2 hr, Net Weight 12 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.