Zoro Homepage

Spray Paint, Silver, Gloss, 6 oz

  • Mfr # K09033000

  • Zoro # G605300861


product price: $17.19
/ea
Sold in multiples of 6 for $103.14

Key Features

Color
Silver
Color Family
Metallics
Net Weight
6 oz
Sheen
Gloss
Coverage
7 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K09033000
Zoro #
G605300861
UPC #
724504090335
Country of Origin
United States

Details

Item
Spray Paint
Color
Silver
Color Family
Metallics
Net Weight
6 oz
Sheen
Gloss
Coverage
7 sq ft
Dry Time
5-10 min
Application Method
Spray
Paint and Primer Finish
Gloss

Description

Transforms clear glass into a highly-reflective, mirror-like surface.


  • • Decorative, durable finish
  • • Easy to use -- just spray on reverse side of glass
  • • Fast drying

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.