Zoro Homepage
This item is Discontinued.
Krylon Spray Paint, Stainless Steel, Stainless Steel, 11 oz. K02400777

Spray Paint, Stainless Steel, Stainless Steel, 11 oz. (Discontinued)

  • Mfr # K02400777
  • Zoro # G0346459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02400777
Zoro #
G0346459
UPC #
724504073345
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Silvers
Color
Stainless Steel
Paint and Primer Finish
Stainless Steel
Net Weight
11 oz.
Coverage
25 sq. ft.
Dry Time
10 min.
Base Type
Solvent
Paint and Primer Surface Material
Glass, Iron, Metal, Wood
Application Temperature
50 to 85 Degrees F
Paint Sub-Brand
Tough Coat
Color Family
Aluminum / Metallic
Spray Paints Item
Spray Paint
Dry Time Tack Free
168 hr.

Description

Spray Paint, Color Family Aluminum / Metallic, Color Stainless Steel, Base Type Solvent, Dry Time 10 min, Dry Time Tack Free 168 hr, Net Weight 11 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.