Spray Paint, White, 16 oz
- Mfr # K07015A07
- Zoro # G922806602
product price:Â
$
12.39
/ea
Sold in multiples of 6 for
$74.34
Key Features
Use Location
Interior
Dry Time
15 min to 2 hr
Resistance Properties
Chipping Resistant
Opacity
100 %
Resin Type
Oil-Based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K07015A07
- Zoro #
- G922806602
- UPC #
- 724504070153
- Country of Origin
- United States
- Use Location
- Interior
- Dry Time
- 15 min to 2 hr
- Resistance Properties
- Chipping Resistant
- Opacity
- 100 %
- Resin Type
- Oil-Based
- Base Type
- Solvent
- VOC Content
- 520 g/L
- Minimum Application Temperature
- 55 Degrees F
- Surface Texture
- Rough, Smooth
- Sub Brand
- Gesso Spray
- Container Type
- Aerosol Can
- Coating Application
- General Purpose Spray Paint
- Sheen
- Low Gloss
- Item
- Spray Paint
- Maximum Application Temperature
- 75 Degrees F
- Compatible Surface Material
- Canvas
- Standards
- OSHA 29 CFR 1910.1200
- Finish Texture
- Low Gloss
- Color
- White
- Net Weight
- 11 oz
- Coverage Area
- 15 to 20 sq ft
- Dry Time to Recoat
- Anytime
- Wire Color
- White
Dimensions
- Container Size
- 16 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Canvas, Sheen Low Gloss, Finish Texture Low Gloss, Resin Type Oil-Based, Color White, Container Size 16 oz, Coverage Area 15 to 20 sq ft, Base Type Solvent, Dry Time 15 min to 2 hr, Use Location Interior, Sub Brand Gesso Spray, Container Type Aerosol Can, Dry Time to Recoat Anytime, Flammability Flammable, Maximum Application Temperature 75 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.