Zoro Homepage

Spray Paint, White, Flammable, Gloss

  • Mfr # K04502007

  • Zoro # G615271687


product price: $22.15
/ea

Key Features

Color
White
Resin Type
Modified Acrylic
VOC Content
3 lb/gal
Dry Time
1 hour
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K04502007
Zoro #
G615271687
UPC #
724504067764
Country of Origin
United States

Dimensions

Container Size
17 oz

Details

Item
Spray Paint
Color
White
Resin Type
Modified Acrylic
VOC Content
3 lb/gal
Dry Time
1 hour
Base Type
Solvent
Dry Time Tack Free
25 min
Net Weight
17 oz
Standards
OSHA 29 CFR 1910.1200
Sub Brand
Tub & Tile
Resistance Properties
Chip Resistant
Flammability
Flammable
Use Location
Exterior, Interior
Finish Texture
Porcelian
Sheen
Gloss
VOC Content Weight Percentage
75.7 %
Opacity
100 %
Coating Application
Tub & Tile Coating; Refinishing
Compatible Surface Material
Ceramic, Glass, Porcelain
Coverage Area
25 to 30 sq ft
Minimum Application Temperature
55 Degrees F
Dry Time to Recoat
4 hr
Maximum Application Temperature
75 Degrees F

Description

Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness Not Applicable, Maximum Wet Film Thickness Not Applicable, Coating Application Tub & Tile Coating; Refinishing, Color Family White, Compatible Surface Material Ceramic, Glass, Porcelain, Sheen Gloss, Finish Texture Porcelian, Resin Type Modified Acrylic, Color White, Container Size 17 oz, Coverage Area 25 to 30 sq ft, Base Type Solvent, Dry Time 1 hour, Use Location Exterior, Interior, Sub Brand Tub & Tile, Dry Time Tack Free 25 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.